Beli pemotong besi cutting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Cut-Off Saw
    Mulai

    Rp5.299.900

    Makita Cut-Off Saw
    Deskripsi:
    The Makita 14" Cut-Off Saw (LW1400) is a metal-cutting solution built for light gauge metal stud and strut, pipe, all thread, conduit, tubing, rebar, and more. The LW1400 features an extra-large spark guard, and a "tool-less" flange removal for faster blade changes and ease-of-use. The 15 AMP motor delivers 3800 RPM for the most demanding metal cutting applications. It is engineered to cut up to 5" round stock, 4-11/16" square tube, and 4" x 7-5/8" or 2-3/4" x 9-1/8" rectangular tube. It also features two "tool-less" adjustment features including the fence (45 degrees right or left) and vice adjustment for increased productivity. The LW1400 weighs only 37.9 pounds with a locking pin that secures the cutting head in the down position for easy transport and storage. Additional features include a large ergonomic handle and two-stage lock-off power button.
    atribut:
    • AMPS: 15
    • Blade Diameter (inch): 14
    • Max. Cutting Capacity (at 90°) (inch): 5
    • Arbor (inch): 1
    • Overall Length (inch): 20-7/8
    • AC/DC Switch: No
    • Electric Brake: No
    • Lock-Off Switch: Yes
    • No Load Speed (rpm): 3800
    • Tool-Less Blade Change: Yes
    • Tool-Less Fence Adjustment: Yes
  2. Makita Portable Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp909.900

    Makita Portable Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    Lightweight & compact Increased rigidity & stable cutting Achieves stable high-speed cutting even under heavy loads Highly rigid new aluminum frame Improved blade attachment/detachment Brushless motor x constant rotation control Compact body Optimum grip position Outside adjustment of blade trajectory Continuously variable speed dial Lock-on switch Hook can be attached (sold separately)*For safe use, please read the instruction manual attached to this machine.
  3. KRISBOW Bolt Cutter (Gunting Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp299.900

  4. HIOSHI Alat Potong Besi Beton HD Type
    Mulai

    Rp2.399.900

    HIOSHI Alat Potong Besi Beton HD Type
    atribut:
    • Material: Germany Blades Hardened
    • Color: Orange & Black
    • Type: HD
  5. monotaro Nippers Plastic Cutting Onigirimaru (Tang Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Nippers Plastic Cutting Onigirimaru (Tang Potong)
    Deskripsi:
    Ideal for cutting of hard resin (plastic).
    atribut:
    • Spring: Included
    • Material: Body: Special steel, Grip: Vinyl chloride
    • Surface Treatment: Rust prevention
    • Cutting edge shape: Straight blade
    • Blade hardness: HRC56~60
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. Wipro Gunting Beton High Quality CR Moly
    Mulai

    Rp149.900

    Wipro Gunting Beton High Quality CR Moly
    atribut:
    • Material: CR-Moly
  7. WISON Gunting Beton
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

  8. HASSTON PROHEX Bolt Cutter (Gunting Beton)
    Mulai

    Rp169.900

    HASSTON PROHEX Bolt Cutter (Gunting Beton)
    Deskripsi:
    Digunakan untuk memotong besi beton dll
  9. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.099.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  10. KRISBOW Multi Process Plasma Cutting TIG Welding Machine 1 Phase (Mesin Potong Plasma)
    Mulai

    Rp12.999.900

    KRISBOW Multi Process Plasma Cutting TIG Welding Machine 1 Phase (Mesin Potong Plasma)
    Deskripsi:
    PLASMA CUT-TIG MULTI WELD 40A 1P VRCM4- Satu mesin bisa untuk 2 fungsi yaitu pengelasan TIG dan MMA serta pemotongan dengan mode CUT- Hemat energy ,ringanserta kecepatan pemotongan lebih cepat 2x dibanding prosess menggunakan Oxy-Cutting- Cocok untuk pengerjaan pemotongan material Stainles steel,Copper,iron dan allumunnium- Multi Prosess CUT/TIG/MMA- IGBT inverter teknologi- Pendingin Kipas
    atribut:
    • Dimensions (mm): 360x190x300
    • Current (A): 40
    • Ampere (A): 40
  11. TEKIRO Bolt Cutter (Gunting Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

    TEKIRO Bolt Cutter (Gunting Beton)
    Deskripsi:
    TEKIRO GUNTING BETON / GUNTING KAWAT / BOLT CUTTER / TOOLSUkuran: 12"TEKIRO BOLT CUTTER 12" Merupakan alat potong berbentuk gunting dengan ukuran jumbo berfungsi untuk memotong kawat, besi, gembok, dsb. Dengan momen yang besar. Terbuat dari material berkualitas dan awet.Fungsi : memotong kawat, besi, gembok, dllMaterial : CR-VDiemnsi : 300mm 48mm 17mmPilih varian sesuai dengan yang anda butuhkanORIGINAL TEKIRO
  12. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  13. BOSCH Circular Saw Machine (Gergaji Mesin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    BOSCH Circular Saw Machine (Gergaji Mesin)
    Deskripsi:
    Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaran
  14. Makita 355mm cutting machine
    Mulai

    Rp7.399.900

    Makita 355mm cutting machine
    Deskripsi:
    Powerful and tenacious cutting power.
    atribut:
    • Cable Length (m): 5
    • Carbon Brush Nominal Number: 203
    • Current (A): 15
    • Cutting capacity (mm) angle: (At 90 °) 137, (at 45 °) 100
    • Included Accessories: Cutting whetstone No.10, Box wrench 17 (782210-8)
    • Main Unit Dimensions, Width W x Depth D x Height H (mm): 290x500x620
    • Mass (kg): 16.6
    • Power Consumption (W): 1430
    • Power Input (V): Single phase 100
    • Rotational Speed (min -1 [rpm]): 3800
    • blade inner diameter (DIAmm): 25.4
    • blade outer diameter (DIAmm): 355
  15. KRISBOW Alat Pemotong Besi Elektrik
    Mulai

    Rp55.999.900

    KRISBOW Alat Pemotong Besi Elektrik
    atribut:
    • Continous Cutting (times/minute): 32
    • Dimensions (LxWxH) (mm): 1330x470x710
    • Cut off Round Steel Bar dia. (mm): 6-50
    • Cut off Spiral Steel Bar dia. (mm): 6-38
    • Motor Power (kW/V/Ph): 4/380/3
  16. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  17. TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp41.900

    TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
Daftar Harga pemotong besi cutting Terbaru November 2026
Makita Cut-Off SawRp5.299.900
Makita Portable Bandsaw Blade (Mata Gergaji Pita)Rp909.900
KRISBOW Bolt Cutter (Gunting Beton)Rp299.900
HIOSHI Alat Potong Besi Beton HD TypeRp2.399.900
monotaro Nippers Plastic Cutting Onigirimaru (Tang Potong)Rp239.900
Wipro Gunting Beton High Quality CR MolyRp149.900
WISON Gunting BetonRp199.900
HASSTON PROHEX Bolt Cutter (Gunting Beton)Rp169.900
Makita Iron Cutting MachineRp4.099.900
KRISBOW Multi Process Plasma Cutting TIG Welding Machine 1 Phase (Mesin Potong Plasma)Rp12.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait